Motion
MFCR-52-E
Flanged Cam Follower - 52 mm Roller Dia., 34 mm Roller Width, 66 mm Flange Dia., Single Flanged
Mi Item #12853660
MFR #MFCR-52-E
Price$216.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 52 mm Roller Dia., 34 mm Roller Width, 66 mm Flange Dia., Single Flanged
Mi Item #12853660
MFR #MFCR-52-E

Mfr description
MFCR-52-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.95/each

Specifications

Dimensions

  • Eccentric Bushing Length
    18 mm
  • Eccentricity
    1 mm
  • Flange Diameter  
    66 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    34 mm
  • Thread Size  
    M20 x 1.5 mm

Details

  • Bearing Element
    Ball
  • Dynamic Thrust Load Rating
    10600 lbs
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    17000 lbs
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    MFCR
  • Static Load Capacity
    7200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)