Motion
MFCR-62-E
Flanged Cam Follower - 62 mm Roller Dia., 44 mm Roller Width, 78 mm Flange Dia.
MI ITEM #12853661
MFR #MFCR-62-E
Price$224.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 62 mm Roller Dia., 44 mm Roller Width, 78 mm Flange Dia.
MI ITEM #12853661
MFR #MFCR-62-E

Mfr description
MFCR-62-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.52/each

Specifications

Dimensions

  • Eccentric Bushing Length
    20 mm
  • Eccentricity
    1.5 mm
  • Flange Diameter  
    78 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    44 mm
  • Stud Diameter  
    24 mm
  • Thread Size  
    M24 x 3 mm

Details

  • Bearing Element
    Ball
  • Dynamic Thrust Load Rating
    14200 lbs
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    23100 lbs
  • Series
    MFCR
  • Static Load Capacity
    10100 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)