Motion
MFCR-80-E
Flanged Cam Follower - 80 mm Roller Dia., 52 mm Roller Width, 102 mm Flange Dia.
Mi Item #12853664
MFR #MFCR-80-E
Price$388.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 80 mm Roller Dia., 52 mm Roller Width, 102 mm Flange Dia.
Mi Item #12853664
MFR #MFCR-80-E

Mfr description
MFCR-80-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.90/each

Specifications

Dimensions

  • Eccentric Bushing Length
    29 mm
  • Eccentricity
    2 mm
  • Flange Diameter  
    102 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    52 mm
  • Thread Size  
    M24 x 1.5 mm

Details

  • Bearing Element
    Tapered Rollers
  • Dynamic Thrust Load Rating
    25700 lbs
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    63600 lbs
  • Series
    MFCR
  • Static Load Capacity
    89000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)