Motion
MFCR-85-E
Flanged Cam Follower - 85 mm Roller Dia., 52 mm Roller Width, 107 mm Flange Dia.
MI ITEM #12853665
MFR #MFCR-85-E
List Price$402.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 85 mm Roller Dia., 52 mm Roller Width, 107 mm Flange Dia.
MI ITEM #12853665
MFR #MFCR-85-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$402.49/each for your price

Overview

Mfr description
MFCR-85-E

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Bearing Element
    Tapered Rollers
  • Stud Diameter
  • Thread Size
  • Dynamic Thrust Load Rating
    25700 lbs
  • Radial Dynamic Load Capacity
    63600 lbs
  • Eccentric Bushing Length
    29 mm
  • Eccentricity
    1.5 mm
  • Series
    MFCR
  • Static Load Capacity
    89900 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text