Motion
MPCR-125-E
Crowned Cam Follower - MPCR Series, 125 mm Roller Dia, 76 mm Roller Width, 64 mm Stud Dia
MI ITEM #12853668
MFR #MPCR-125-E
Price$959.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - MPCR Series, 125 mm Roller Dia, 76 mm Roller Width, 64 mm Stud Dia
MI ITEM #12853668
MFR #MPCR-125-E

Mfr description
MPCR-125-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$959.17/each

Specifications

Dimensions

  • Eccentric Bushing Length
    50 mm
  • Eccentricity
    1.5 mm
  • Roller Diameter  
    125 mm
  • Roller Width  
    76 mm
  • Stud Diameter  
    64 mm
  • Thread Size
    M48 x 5 mm

Details

  • Bearing Element
    Tapered Rollers
  • Dynamic Thrust Load Rating
    58500 lbs
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    148100 lbs
  • Roller Shape
    Flat
  • Series
    MPCR
  • Static Load Capacity
    238000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)