Motion
MPCR-26-E
Crowned & Flat Cam Follower - MPCR Series, 26 mm Roller Dia, 20 mm Roller Width, 10 mm Stud Dia
Mi Item #12853671
MFR #MPCR-26-E
Price$145.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned & Flat Cam Follower - MPCR Series, 26 mm Roller Dia, 20 mm Roller Width, 10 mm Stud Dia
Mi Item #12853671
MFR #MPCR-26-E

Mfr description
MPCR-26-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.64/each

Specifications

Dimensions

  • Eccentric Bushing Length
    10 mm
  • Eccentricity
    0.5 mm
  • Roller Diameter  
    26 mm
  • Roller Width  
    20 mm
  • Stud Diameter  
    10 mm
  • Thread Size
    M10 x 1 mm

Details

  • Bearing Element
    Ball
  • Dynamic Thrust Load Rating
    1720 lbs
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2790 lbs
  • Series
    MPCR
  • Static Load Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)