Motion
MPCR-72-E
Crowned & Flat Cam Follower - MPCR Series, 72.0000 in Roller Dia, 44 mm Roller Width, 24 mm Stud Dia
MI ITEM #12853680
MFR #MPCR-72-E
List Price$256.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned & Flat Cam Follower - MPCR Series, 72.0000 in Roller Dia, 44 mm Roller Width, 24 mm Stud Dia
MI ITEM #12853680
MFR #MPCR-72-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$256.34/each for your price

Overview

Mfr description
MPCR-72-E

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    33900 lbs
  • Eccentric Bushing Length
    22 mm
  • Thread Size
    M20 x 1.5 mm
  • Radial Dynamic Load Capacity
    48400 lbs
  • Dynamic Thrust Load Rating
    17840 lbs
  • Eccentricity
    1 mm
  • Series
    MPCR
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text