Motion
MPCR-90-E
Crowned Cam Follower - MPCR Series, 90 mm Roller Dia, 52 mm Roller Width, 35 mm Stud Dia
MI ITEM #12853683
MFR #MPCR-90-E
List Price$348.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - MPCR Series, 90 mm Roller Dia, 52 mm Roller Width, 35 mm Stud Dia
MI ITEM #12853683
MFR #MPCR-90-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$348.53/each for your price

Overview

Mfr description
MPCR-90-E

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    89000 lbs
  • Eccentric Bushing Length
    29 mm
  • Thread Size
    M24 x 1.5 mm
  • Radial Dynamic Load Capacity
    63600 lbs
  • Dynamic Thrust Load Rating
    25700 lbs
  • Eccentricity
    2 mm
  • Series
    MPCR
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text