1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMITH BEARING COMPANY
MVCR-100-E
V-Groove Cam Follower - 50.50 mm Roller Width, 100 mm Point Dia.
MI ITEM #
12853684
MFR #
MVCR-100-E
Your Price
$505.57
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Cam Followers
SMITH BEARING COMPANY MVCR-100-E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMITH BEARING COMPANY
MVCR-100-E
V-Groove Cam Follower - 50.50 mm Roller Width, 100 mm Point Dia.
MI ITEM #
12853684
MFR #
MVCR-100-E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$505.57
/each
(List
$581.41
)
Qty
Add to Cart
Overview
Mfr description
MVCR-100-E
Specifications
Roller Width
50.50 mm
Point Diameter
100 mm
Stud Length
80 mm
Radial Static Load Capacity
89000 lbs
Dynamic Thrust Load Rating
25700 lbs
Product Type
V-Groove Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data