Motion
MVCR-125-E
V-Groove Cam Follower - 165 mm Roller Dia., 76 mm Roller Width, 125 mm Point Dia.
MI ITEM #12853685
MFR #MVCR-125-E
List Price$1,131.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Cam Follower - 165 mm Roller Dia., 76 mm Roller Width, 125 mm Point Dia.
MI ITEM #12853685
MFR #MVCR-125-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,131.58/each for your price

Overview

Mfr description
MVCR-125-E

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Bearing Element
    Tapered Rollers
  • Thread Size
  • Eccentric Bushing Length
    50 mm
  • Radial Dynamic Load Capacity
    148100 lbs
  • Width To Groove Center
    38 mm
  • Eccentricity
    2 mm
  • Series
    MVCR
  • Dynamic Thrust Load Rating
    58500 lbs
  • Static Load Capacity
    230800 lbs
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text