Motion
MVCR-26-E
V-Groove Cam Follower - 40 mm Roller Dia., 20 mm Roller Width, 26 mm Point Dia.
MI ITEM #12853686
MFR #MVCR-26-E
Price$156.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Cam Follower - 40 mm Roller Dia., 20 mm Roller Width, 26 mm Point Dia.
MI ITEM #12853686
MFR #MVCR-26-E

Mfr description
MVCR-26-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.22/each

Specifications

Dimensions

  • Eccentric Bushing Length
    10 mm
  • Eccentricity
    0.5 mm
  • Point Diameter  
    26 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    20 mm
  • Thread Size  
    M10 x 1 mm
  • Width To Groove Center
    10 mm

Details

  • Bearing Element
    Ball
  • Dynamic Thrust Load Rating
    1720 lbs
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    2790 lbs
  • Series
    MVCR
  • Static Load Capacity
    1000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)