Motion
MVCR-32-E
V-Groove Cam Follower - 50 mm Roller Dia., 22 mm Roller Width, 32 mm Point Dia.
MI ITEM #12853687
MFR #MVCR-32-E
List Price$188.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Cam Follower - 50 mm Roller Dia., 22 mm Roller Width, 32 mm Point Dia.
MI ITEM #12853687
MFR #MVCR-32-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.52/each for your price

Overview

Mfr description
MVCR-32-E

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Bearing Element
    Ball
  • Thread Size
  • Eccentric Bushing Length
    11 mm
  • Radial Dynamic Load Capacity
    6000 lbs
  • Width To Groove Center
    11 mm
  • Eccentricity
    0.5 mm
  • Series
    MVCR
  • Dynamic Thrust Load Rating
    3700 lbs
  • Static Load Capacity
    2680 lbs
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text