Motion
11112500GX

MA FORD MFG
11112500GX

11112500GX
Mi Item #12853939
MFR #11112500GX
Price$188.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
11112500GX

11112500GX
Mi Item #12853939
MFR #11112500GX

Mfr description
11112500GX 03640 1/8 X 3/8 LOC GEMX COAT
  • 4 flute
  • solid carbide
  • GemX coated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.64/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    3/8
  • Length Type
    Standard
  • Mill Diameter  
    1/8
  • Overall Length
    1-1/2
  • Shank Diameter  
    1/8

Details

  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    Gem X
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • End Shape
    Square
  • Finish Coating
    Gem X
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Keyway Mill
    No
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    111GX
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute  
    Spiral
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)