Motion
11139372

MA FORD MFG
11139372

11139372
MI ITEM #12854071
MFR #11139372
List Price$119.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
11139372

11139372
MI ITEM #12854071
MFR #11139372

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.48/each for your price

Overview

Mfr description
11139372 51430 11139370 WITH 0.75MM COR
  • 4 flute
  • solid carbide
  • center cutting
  • standard flute lenth
  • 30® helix
  • corner radius
  • for general purpose roughing and finishing applications in a broad range of materials

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Helix Angle
    30 °
  • Overall Length
    70 mm
  • Shank Type
    Straight
  • Series
    111
  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Single Or Double End
    Single
  • Variable Helix
    no
  • Variable Index
    no
  • Radius Or Chamfer
    Radius
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text