Motion
11155120C

MA FORD MFG
11155120C

11155120C
Mi Item #12854125
MFR #11155120C
Price$228.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
11155120C

11155120C
Mi Item #12854125
MFR #11155120C

Mfr description
11155120C 10114 14.0MM 4 FLT EM TICN
  • 4 Flute
  • solid carbide
  • Uncoated with TiN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.82/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    30 mm
  • Length Type
    Standard
  • Mill Diameter  
    14 mm
  • Overall Length
    89 mm
  • Shank Diameter  
    14 mm

Details

  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    TiCN
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • End Shape
    Square
  • Finish Coating
    TiCN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Keyway Mill
    No
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    111
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute  
    Spiral
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)