Motion
11162991C

MA FORD MFG
11162991C

11162991C
MI ITEM #12854142
MFR #11162991C
Price$307.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
11162991C

11162991C
MI ITEM #12854142
MFR #11162991C

Mfr description
11162991C 10123 16MM DIA 0.5MM CR TICN
  • 4 flute
  • solid carbide
  • center cutting
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.67/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    30 mm
  • Mill Diameter  
    16 mm
  • Overall Length
    89 mm
  • Shank Diameter  
    16 mm

Details

  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Finish Coating
    TiCN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Radius Or Chamfer
    Radius
  • Series
    111
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Variable Helix
    no
  • Variable Index
    no

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)