Motion
11411810

MA FORD MFG
11411810

11411810
Mi Item #12854379
MFR #11411810
Price$37.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
11411810

11411810
Mi Item #12854379
MFR #11411810

Mfr description
11411810 11403 3.0MM 4 FLT EM CHIPBREAK
  • 4 flute
  • carbide
  • chipbreaker designed to minimize cutting forces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.04/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut
    12 mm
  • Length Type
    Standard
  • Mill Diameter
    3 mm
  • Overall Length
    38 mm
  • Shank Diameter
    3 mm

Details

  • Center Cutting
    yes
  • Chipbreaker
    yes
  • Coolant Delivery
    external
  • Cutting Direction
    RH
  • End Shape
    Square
  • End Type
    Square
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Helix Style
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes
    4
  • Series
    114
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • UPC_NO
    697604114037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)