Motion
11418750T

MA FORD MFG
11418750T

11418750T
Mi Item #12854394
MFR #11418750T
Price$58.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
11418750T

11418750T
Mi Item #12854394
MFR #11418750T

Mfr description
11418750T 11416 3/16 4 FLUTE CHIPBREAK T
  • 4 flute
  • carbide
  • chipbreaker designed to minimize cutting forces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.00/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut
    5/8
  • Length Type
    Standard
  • Mill Diameter
    3/16
  • Overall Length
    2
  • Shank Diameter
    3/16

Details

  • Center Cutting
    yes
  • Chipbreaker
    yes
  • Coolant Delivery
    external
  • Cutting Direction
    RH
  • End Shape
    Square
  • End Type
    Square
  • Extended Reach
    No
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Helix Style
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes
    4
  • Series
    114
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • UPC_NO
    697604114167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)