Motion
11419680

MA FORD MFG
11419680

11419680
MI ITEM #12854395
MFR #11419680
List Price$55.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
11419680

11419680
MI ITEM #12854395
MFR #11419680

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.12/each for your price

Overview

Mfr description
11419680 11417 5.0MM 4 FLT EM CHIPBREAK
  • 4 flute
  • carbide
  • chipbreaker designed to minimize cutting forces
  • reduce or eliminate chatter and prolong tool life
  • center cutting standard flute lengths
  • square end
  • 30° helix angle
  • Geometry allows extremely high feed rates in roughing operations
  • tools designed with tooth overlap to produce smooth part finishes

Specifications

  • Mill Diameter
    5 mm
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • End Shape
    Square
  • Length of Cut
    20 mm
  • Number Of Flutes
    4
  • Shank Diameter
    5 mm
  • Center Cutting
    yes
  • Helix Angle
    30 °
  • Overall Length
    51 mm
  • Extended Reach
    No
  • Shank Type
    Straight
  • Series
    114
  • Length Type
    Standard
  • Chipbreaker
    yes
  • Cutting Direction
    RH
  • End Type
    Square
  • Flute Direction
    Right Hand
  • Helix Style
    Spiral
  • Material
    Carbide
  • Single Or Double End
    Single
  • Coolant Delivery
    external
  • Spiral Direction
    Right Hand
  • Spiral Cut
    RH
  • UPC_NO
    697604114174

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought