Motion
11606250R.005F

MA FORD MFG
11606250R.005F

11606250R.005F
MI ITEM #12854475
MFR #11606250R.005F
List Price$81.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
11606250R.005F

11606250R.005F
MI ITEM #12854475
MFR #11606250R.005F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.63/each for your price

Overview

Mfr description
11606250R.005F 16210 1/16 R.005 FORDLUBE
  • 3 flute solid carbide
  • center cutting
  • standard flute length
  • 30° helix angle
  • corner radius
  • for general purpose roughing and finishing applicatoins in a broad range of materials

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Fordlube
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Helix Angle
    30 °
  • Overall Length
    1-1/2
  • Shank Type
    Straight
  • Series
    116
  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Single Or Double End
    Single
  • Variable Helix
    no
  • Variable Index
    no
  • Radius Or Chamfer
    Radius
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought