Motion
12147243

MA FORD MFG
12147243

12147243
MI ITEM #12854906
MFR #12147243
Price$146.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
12147243

12147243
MI ITEM #12854906
MFR #12147243

Mfr description
12147243 52448 WITH 1.0MM CORN
  • 2 flute solid carbide
  • center cutting
  • standard flute length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.45/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    25 mm
  • Mill Diameter  
    12 mm
  • Overall Length
    76 mm
  • Shank Diameter  
    12 mm

Details

  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Radius Or Chamfer
    Radius
  • Series
    121
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Variable Helix
    no
  • Variable Index
    no

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)