Motion
12178740C

MA FORD MFG
12178740C

12178740C
Mi Item #12854947
MFR #12178740C
Price$482.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
12178740C

12178740C
Mi Item #12854947
MFR #12178740C

Mfr description
12178740C 52188 20.0MM 2 FLUTE END MILL
  • 2 Flute
  • Solid carbide
  • Uncoated or available with TiN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.96/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    38 mm
  • Length Type
    Standard
  • Mill Diameter  
    20 mm
  • Overall Length
    102 mm
  • Shank Diameter  
    20 mm

Details

  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    TiCN
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • End Shape
    Square
  • Finish Coating
    TiCN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Keyway Mill
    No
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    121
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute  
    Spiral
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)