Motion
12219680

MA FORD MFG
12219680

12219680
MI ITEM #12854985
MFR #12219680
Price$63.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
12219680

12219680
MI ITEM #12854985
MFR #12219680

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.53/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    25 mm
  • Length Type
    Long
  • Mill Diameter  
    5 mm
  • Overall Length
    64 mm
  • Shank Diameter  
    5 mm

Details

  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • End Shape
    Square
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Keyway Mill
    No
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    122
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute  
    Spiral
  • Variable Helix
    No
  • Variable Index
    No

Overview

Mfr description
12219680 12208 5.00MM DIA 4 FLT LONG LG
  • 4 Flute
  • Solid carbide
  • Uncoated
  • available coated upon request
  • General purpose milling of most materials
  • Center Cutting
  • Long flute lengths
  • square end
  • 30° Helix Angle' For roughing and finishing applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought