Motion
13410000

MA FORD MFG
13410000

13410000
MI ITEM #12855072
MFR #13410000
List Price$837.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
13410000

13410000
MI ITEM #12855072
MFR #13410000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$837.95/each for your price

Overview

Mfr description
13410000 13401 1 3FLT CARB ALUM ROUGH
  • 2 flute
  • carbide
  • chipbreaker design for minimize cutting forces
  • reduce chatter and prolong tool life
  • center cutting standard flute lengths
  • square end
  • 45° helix angle
  • improved chip flow prevents chips from packing in flute

Specifications

  • Center Cutting
    yes
  • Chipbreaker
    yes
  • Coolant Delivery
    external
  • Cutting Direction
    RH
  • End Shape
    Square
  • End Type
    Square
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Helix Angle
    45 °
  • Helix Style
    Spiral
  • Length Type
    Standard
  • Length of Cut
    2
  • Material
    Carbide
  • Mill Diameter
    1
  • Mill Material
    Carbide
  • Number Of Flutes
    3
  • Overall Length
    5
  • Series
    134
  • Shank Diameter
    1
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • UPC_NO
    697604134011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text