Motion
13439370

MA FORD MFG
13439370

13439370
MI ITEM #12855084
MFR #13439370
List Price$144.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
13439370

13439370
MI ITEM #12855084
MFR #13439370

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.23/each for your price

Overview

Mfr description
13439370 13419 10MM 3FLT CARB ALUM ROUG
  • 2 flute
  • carbide
  • chipbreaker design for minimize cutting forces
  • reduce chatter and prolong tool life
  • center cutting standard flute lengths
  • square end
  • 45° helix angle
  • improved chip flow prevents chips from packing in flute

Specifications

  • Mill Diameter
    10 mm
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • End Shape
    Square
  • Length of Cut
    25 mm
  • Number Of Flutes
    3
  • Shank Diameter
    10 mm
  • Center Cutting
    yes
  • Helix Angle
    45 °
  • Overall Length
    70 mm
  • Extended Reach
    No
  • Shank Type
    Straight
  • Series
    134
  • Length Type
    Standard
  • Chipbreaker
    yes
  • Cutting Direction
    RH
  • End Type
    Square
  • Flute Direction
    Right Hand
  • Helix Style
    Spiral
  • Material
    Carbide
  • Shank Diameter Tolerance
    h6
  • Single Or Double End
    Single
  • Coolant Delivery
    external
  • Spiral Direction
    Right Hand
  • Spiral Cut
    RH
  • UPC_NO
    697604134196

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text