Motion
13510001N

MA FORD MFG
13510001N

13510001N
Mi Item #12855113
MFR #13510001N
Price$930.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
13510001N

13510001N
Mi Item #12855113
MFR #13510001N

Mfr description
13510001N 13591 1.0 SERIES 135 5.0 LOA N
  • 2 flute
  • solid carbide
  • necked relief
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$930.56/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1-1/4
  • Mill Diameter  
    1
  • Overall Length
    5
  • Shank Diameter  
    1

Details

  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Radius Or Chamfer
    Radius
  • Series
    135N
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Variable Helix
    no
  • Variable Index
    no
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)