Motion
13515701N3

MA FORD MFG
13515701N3

13515701N3
MI ITEM #12855123
MFR #13515701N3
List Price$50.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
13515701N3

13515701N3
MI ITEM #12855123
MFR #13515701N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.98/each for your price

Overview

Mfr description
13515701N3 96627 4MM 3 X REACH ENDMILL 0
  • 2 flute
  • solid carbide
  • necked relief
  • center cutting
  • standard and long flute length options
  • 30® helix
  • corner radius
  • can run at extremely high chip loads
  • performas equally well across a broad range of operating speeds
  • for roughing applications in Aluminum and similar materials.

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Helix Angle
    30 °
  • Overall Length
    51 mm
  • Shank Type
    Straight
  • Series
    135N
  • Neck Diameter
    3.9 mm
  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Shank Diameter Tolerance
    h6
  • Single Or Double End
    Single
  • Variable Helix
    no
  • Variable Index
    no
  • Radius Or Chamfer
    Radius
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought