Motion
135B10000

MA FORD MFG
135B10000

135B10000
MI ITEM #12855323
MFR #135B10000
List Price$806.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
135B10000

135B10000
MI ITEM #12855323
MFR #135B10000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$806.61/each for your price

Overview

Mfr description
135B10000 13478 BALL ENDMILL 1 X 1-1/2 X
  • 2 flute
  • ball nose
  • 30° helix
  • Unique flute geomety helps form & break chip
  • allows for extremely high chip loads

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    37 °
  • Spiral Cut
    RH
  • Spherical End
    Spherical
  • Overall Length
    4 in
  • Shank Type
    Straight
  • Series
    135B
  • Variable Helix
    no
  • Variable Index
    no
  • Material
    Carbide
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Cutting Direction
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text