Motion
135B18751

MA FORD MFG
135B18751

135B18751
MI ITEM #12855335
MFR #135B18751
Price$69.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
135B18751

135B18751
MI ITEM #12855335
MFR #135B18751

Mfr description
135B18751 13446 BALL ENDMILL 3/16 X 5/8
  • 2 flute
  • ball nose
  • 30° helix
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.69/each

Specifications

Dimensions

  • Helix Angle
    37 °
  • Length of Cut  
    5/8 in
  • Mill Diameter  
    3/16 in
  • Overall Length
    2-1/2 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    RH
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    135B
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spherical End
    Spherical
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    no
  • Variable Index
    no

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)