Motion
13610002

MA FORD MFG
13610002

13610002
MI ITEM #12855383
MFR #13610002
List Price$968.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
13610002

13610002
MI ITEM #12855383
MFR #13610002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$968.06/each for your price

Overview

Mfr description
13610002 13670 1 ALUMINUM FINISHER
  • 2 Flute
  • Solid carbide
  • Uncoated
  • coating available upon request
  • Center cutting
  • Stub
  • standard and long flute lengths
  • 45° Helix angle
  • For finishing applications
  • Square end

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Keyway Mill
    No
  • Helix Angle
    45 °
  • Spiral Cut
    RH
  • Overall Length
    6-1/2
  • Shank Type
    Straight
  • Length Type
    Long
  • Series
    136
  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    RH
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Variable Helix
    No
  • Coolant Delivery
    External
  • Variable Index
    No
  • End Shape
    Square
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought