Motion
13810000NR.090

MA FORD MFG
13810000NR.090

13810000NR.090
MI ITEM #12855552
MFR #13810000NR.090
List Price$943.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
13810000NR.090

13810000NR.090
MI ITEM #12855552
MFR #13810000NR.090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$943.44/each for your price

Overview

Mfr description
13810000NR.090 11960 1X1-1/4X3-3/8X6
  • 3 flute
  • solid carbide
  • center cutting
  • neck relief
  • stub flute lengths
  • 36® helix
  • corner radius
  • 3 flute geometry for smooth cutting action
  • designed for extreme high speed machining of Aluminum and non-ferrous metals

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Helix Angle
    36 °
  • Overall Length
    6
  • Shank Type
    Straight
  • Series
    138N
  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Shank Diameter Tolerance
    h6
  • Single Or Double End
    Single
  • Variable Helix
    no
  • Variable Index
    no
  • Radius Or Chamfer
    Radius
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text