Motion
13810010NR.090

MA FORD MFG
13810010NR.090

13810010NR.090
MI ITEM #12855626
MFR #13810010NR.090
Price$942.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
13810010NR.090

13810010NR.090
MI ITEM #12855626
MFR #13810010NR.090

Mfr description
13810010NR.090 11948 ENDMILL1X1-1/4X2-3/
  • 3 flute
  • solid carbide
  • center cutting
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$942.28/each

Specifications

Dimensions

  • Helix Angle
    36 °
  • Length of Cut  
    1-1/4
  • Mill Diameter  
    1
  • Overall Length
    6
  • Shank Diameter  
    1

Details

  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    3
  • Radius Or Chamfer
    Radius
  • Series
    138N
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Variable Helix
    no
  • Variable Index
    no

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)