Motion
13815750F

MA FORD MFG
13815750F

13815750F
MI ITEM #12855682
MFR #13815750F
Price$77.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
13815750F

13815750F
MI ITEM #12855682
MFR #13815750F

Mfr description
13815750F 14296 4.0MM 3 FLT FORDLUBE COA
  • 3 Flute
  • Solid carbide
  • Uncoated or with Fordlube coating
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.11/each

Specifications

Dimensions

  • Helix Angle
    36 °
  • Length of Cut  
    11 mm
  • Length Type
    Stub
  • Mill Diameter  
    4 mm
  • Overall Length
    55 mm
  • Pitch
    Variable
  • Shank Diameter  
    6 mm

Details

  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    Fordlube
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • End Shape
    Square
  • Finish Coating
    Fordlube
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Keyway Mill
    No
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    3
  • Series
    138
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute  
    Spiral
  • Variable Helix
    No
  • Variable Index
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)