Motion
13823620CE

MA FORD MFG
13823620CE

13823620CE
MI ITEM #12855724
MFR #13823620CE
List Price$104.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
13823620CE

13823620CE
MI ITEM #12855724
MFR #13823620CE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.21/each for your price

Overview

Mfr description
13823620CE 08006 6.0MM X 13 LOC CERAEDGE
  • 3 Flute
  • Solid carbide
  • CERAedge® coated
  • Center cutting
  • Stub
  • Standard
  • Long flute lengths
  • 36° Helix angle
  • For roughing and finishing applications
  • Square end
  • with corner radius available upon request

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    CERAedge®
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Keyway Mill
    No
  • Helix Angle
    36 °
  • Spiral Cut
    RH
  • Overall Length
    58 mm
  • Shank Type
    Straight
  • Length Type
    Stub
  • Series
    138CE
  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    CERAedge®
  • Cutting Direction
    RH
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Variable Helix
    No
  • Coolant Delivery
    External
  • Variable Index
    Yes
  • End Shape
    Square
  • Pitch
    Variable
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text