Specifications
Dimensions
- Helix Angle36 °
- Length of Cut3/8
- Length TypeStub
- Mill Diameter5/16
- Overall Length4
- PitchVariable
- Shank Diameter5/16
Details
- Center CuttingYes
- ChipbreakerNo
- CoatingUncoated
- Coolant DeliveryExternal
- Cutting DirectionRH
- End ShapeSquare
- Finish CoatingUncoated
- Flute DirectionRight Hand
- Flute TypeSpiral
- Keyway MillNo
- MaterialCarbide
- Mill MaterialCarbide
- Number Of Flutes3
- Series138
- Shank TypeStraight
- Single Or Double EndSingle
- Spiral CutRH
- Spiral DirectionRight Hand
- Straight Or Spiral FluteSpiral
- Variable HelixNo
- Variable IndexYes
Overview
Mfr description
13831251 13826 5/16 3 FLT FINISHING EM
- 3 Flute
- Solid carbide
- Uncoated or with Fordlube coating
- Center cutting
- Stub
- standard and long flute lengths
- Square end or corner radius options
- 36° Helix angle
- For roughing and finishing application
- Square end
- Gem+ Coating or other coatings available upon request