Motion
138B39370

MA FORD MFG
138B39370

138B39370
Mi Item #12856446
MFR #138B39370
Price$154.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
138B39370

138B39370
Mi Item #12856446
MFR #138B39370

Mfr description
138B39370 13366 BALL ENDMILL 10MM X 25 X
  • 3 flute
  • variable pitch
  • 36° helix
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.96/each

Specifications

Dimensions

  • Helix Angle
    36 °
  • Length of Cut  
    25 mm
  • Mill Diameter  
    10 mm
  • Overall Length
    70 mm
  • Shank Diameter  
    10 mm

Details

  • Center Cutting
    Yes
  • Cutting Direction
    RH
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    3
  • Series
    138B
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spherical End
    Spherical
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    no
  • Variable Index
    yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)