Motion
1400312N28GX

MA FORD MFG
1400312N28GX

1400312N28GX
MI ITEM #12856479
MFR #1400312N28GX
List Price$200.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
1400312N28GX

1400312N28GX
MI ITEM #12856479
MFR #1400312N28GX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.28/each for your price

Overview

Mfr description
1400312N28GX 03666 1/32 BALL NOSE GEMX N
  • 4 flute
  • solid carbide
  • GemX coating
  • center cutting
  • standard flute lengths
  • ball nose
  • 30° helix angle
  • for roughing and finishing applications

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Gem X
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    30 °
  • Spiral Cut
    RH
  • Spherical End
    Spherical
  • Overall Length
    3 in
  • Shank Type
    Straight
  • Length Type
    Standard
  • Series
    140GX
  • Variable Helix
    no
  • Variable Index
    no
  • Material
    Carbide
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Cutting Direction
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text