Motion
156M0600N50A

MA FORD MFG
156M0600N50A

156M0600N50A
MI ITEM #12856943
MFR #156M0600N50A
Price$191.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
156M0600N50A

156M0600N50A
MI ITEM #12856943
MFR #156M0600N50A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191.42/each

Specifications

Dimensions

  • Helix Angle
    20 °
  • Length of Cut  
    4.5 mm
  • Length Type
    Stub
  • Mill Diameter  
    6 mm
  • Neck Diameter
    5.9 mm
  • Overall Length
    100 mm
  • Shank Diameter  
    6 mm

Details

  • Center Cutting
    Yes
  • Cutting Direction
    RH
  • Finish Coating
    ALtima® 52
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    156
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spherical End
    Spherical
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    no
  • Variable Index
    no

Overview

Mfr description
156M0600N50A 15495 6MM 2 FLT BALL 50MM N
  • Precise radius tolerance for finishing of critical 3D features
  • 2 flute ball nose
  • 20° helix,ALtima® 52 coating for excellent head & wear resistance in high HRC materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought