Motion
15712501A

MA FORD MFG
15712501A

15712501A
MI ITEM #12856953
MFR #15712501A
Price$159.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
15712501A

15712501A
MI ITEM #12856953
MFR #15712501A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.28/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Length of Cut  
    3/8
  • Mill Diameter  
    1/8
  • Overall Length
    3
  • Shank Diameter  
    1/4

Details

  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Finish Coating
    ALtima® 52
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Radius Or Chamfer
    Radius
  • Series
    157
  • Shank Diameter Tolerance
    -.0001/-.0003"
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Variable Helix
    no
  • Variable Index
    no

Overview

Mfr description
15712501A 15703 1/8 ALTIN EM 0.015 CR
  • Multi-flute
  • solid carbide
  • center cutting
  • standard flute length
  • 45° helix
  • corner radius
  • designed for high productivity milling of hard and difficult to cut materials Rc 50-65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought