Motion
15718751A

MA FORD MFG
15718751A

15718751A
Mi Item #12856960
MFR #15718751A
Price$159.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
15718751A

15718751A
Mi Item #12856960
MFR #15718751A

Mfr description
15718751A 15712 3/16 ALTIN EM 0.015 CR
  • Multi-flute
  • solid carbide
  • center cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.28/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Length of Cut  
    9/16
  • Mill Diameter  
    3/16
  • Overall Length
    3
  • Shank Diameter  
    1/4

Details

  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Finish Coating
    ALtima® 52
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Radius Or Chamfer
    Radius
  • Series
    157
  • Shank Diameter Tolerance
    -.0001/-.0003"
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Variable Helix
    no
  • Variable Index
    no
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)