1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
M.A. Ford Mfg Co Inc
15747244A
15747244A
MI ITEM #
12856998
MFR #
15747244A
List Price
$204.50
/each
Qty
List Price
$204.50
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Milling
Corner Radius End Mills
M.A. Ford Mfg Co Inc 15747244A
M.A. Ford Mfg Co Inc
15747244A
15747244A
MI ITEM #
12856998
MFR #
15747244A
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M.A. Ford Mfg Co Inc
15747244A
15747244A
MI ITEM #
12856998
MFR #
15747244A
Availability:
Factory Order
List Price
$204.50
/each
Sign in
for your price
Qty
List Price
$204.50
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
15747244A 15752 12.00MM ALTIN EM 1.50MM
Multi-flute
solid carbide
center cutting
standard flute length
45° helix
corner radius
designed for high productivity milling of hard and difficult to cut materials Rc 50-65
Show More
Specifications
Cutting Direction
RH
End Type
Corner Radius
Finish/Coating
ALtima® 52, ALtima® 52
Flute Direction
Right Hand
Flute Type
Spiral
Helix Angle
45 °
Length of Cut
30 mm, 30 mm
Material
Carbide
Mill Diameter
12 mm, 12 mm
Mill Material
Carbide, Carbide
Number of Flutes
6, 6
Overall Length
102 mm
Radius or Chamfer
Radius
Series
157
Shank Diameter
12 mm, 12 mm
Shank Diameter Tolerance
-.0025/-.0076mm
Shank Type
Straight
Single or Double End
Single
Spiral Direction
Right Hand
Spiral/Cut
RH
Variable Helix
no
Variable Index
no
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data