Motion
158M02N08-0.5RA

MA FORD MFG
158M02N08-0.5RA

158M02N08-0.5RA
MI ITEM #12857075
MFR #158M02N08-0.5RA
List Price$107.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
158M02N08-0.5RA

158M02N08-0.5RA
MI ITEM #12857075
MFR #158M02N08-0.5RA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.69/each for your price

Overview

Mfr description
158M02N08-0.5RA 99160 2MM DIA ENDMILL 0.
  • 4 flute
  • solid carbide
  • ALtima® 52 coated
  • center cutting
  • stub
  • standard and long flute length options
  • variable 35°-38° helix
  • corner radius
  • neck relief
  • designed for die and mold steels and hard to machine materials up to 65 Rc

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALtima® 52
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Overall Length
    63 mm
  • Shank Type
    Straight
  • Series
    158
  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Shank Diameter Tolerance
    h6
  • Single Or Double End
    Single
  • Variable Helix
    yes
  • Variable Index
    yes
  • Radius Or Chamfer
    Radius
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text