M.A. Ford Mfg Co Inc 158M04N30-0.5RA
M.A. Ford Mfg Co Inc
158M04N30-0.5RA
158M04N30-0.5RA
MI ITEM #12857107
MFR #158M04N30-0.5RA
List Price
$62.07
/each
List Price
$62.07
/each
M.A. Ford Mfg Co Inc
158M04N30-0.5RA
158M04N30-0.5RA
MI ITEM #12857107
MFR #158M04N30-0.5RA
M.A. Ford Mfg Co Inc 158M04N30-0.5RA
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M.A. Ford Mfg Co Inc
158M04N30-0.5RA

158M04N30-0.5RA
MI ITEM #12857107
MFR #158M04N30-0.5RA

Availability:
Factory Order
List Price
$62.07
/each
List Price
$62.07
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
158M04N30-0.5RA 99185 4MM ENDMILL 0.5MM
  • 4 flute
  • solid carbide
  • ALtima® 52 coated
  • center cutting
  • stub
  • standard and long flute length options
  • variable 35°-38° helix
  • corner radius
  • neck relief
  • designed for die and mold steels and hard to machine materials up to 65 Rc

Specifications

Cutting Direction
RH
End Type
Corner Radius
Finish/Coating
ALtima® 52, ALtima® 52
Flute Direction
Right Hand
Flute Type
Spiral
Length of Cut
6 mm, 6 mm
Material
Carbide
Mill Diameter
4 mm, 4 mm
Mill Material
Carbide, Carbide
Neck Diameter
3.9 mm
Number of Flutes
4, 4
Overall Length
75 mm
Radius or Chamfer
Radius
Series
158
Shank Diameter
6 mm, 6 mm
Shank Diameter Tolerance
h6
Shank Type
Straight
Single or Double End
Single
Spiral Direction
Right Hand
Spiral/Cut
RH
Variable Helix
yes
Variable Index
yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data