Overview
Mfr description
163S500R.015N2.5GX 03675 1/2 X .015CR GE
- 4 flute
- solid carbide
- GemX coated for longer tool life
- center cutting
- stub flute length
- 30° helix
- corner radius
- neck relief
- designed for high performance milling of graphite and similar materials
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingGemX
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Helix Angle30 °
- Overall Length6
- Shank TypeStraight
- Series163GX
- Cutting DirectionRH
- End TypeCorner Radius
- Flute DirectionRight Hand
- Flute TypeSpiral
- MaterialCarbide
- Single Or Double EndSingle
- Variable Helixno
- Variable Indexno
- Radius Or ChamferRadius
- Spiral CutRH
- Spiral DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data