Motion
16906250R.005A

MA FORD MFG
16906250R.005A

16906250R.005A
MI ITEM #12857741
MFR #16906250R.005A
Price$81.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
16906250R.005A

16906250R.005A
MI ITEM #12857741
MFR #16906250R.005A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.63/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1/8
  • Mill Diameter  
    1/16
  • Overall Length
    1-1/2
  • Shank Diameter  
    1/8

Details

  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Finish Coating
    ALtima®
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    3
  • Radius Or Chamfer
    Radius
  • Series
    169
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Variable Helix
    no
  • Variable Index
    no

Overview

Mfr description
16906250R.005A 16974 1/16 R.005 ALTIN EN
  • 3 flute
  • solid carbide
  • center cutting
  • stub flute length
  • 30° helix
  • corner radius
  • designed for general purpose milling in a broad range of materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought