Motion
17750010A

MA FORD MFG
17750010A

17750010A
Mi Item #12858022
MFR #17750010A
Price$196.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
17750010A

17750010A
Mi Item #12858022
MFR #17750010A

Mfr description
17750010A 17721 1/2 X 1 X 3 ENDMILL 4 FL
  • 4 Flute
  • Solid carbide
  • ALtima® Coated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.12/each

Specifications

Dimensions

  • Helix Angle
    35°-38 °
  • Length of Cut  
    1
  • Length Type
    Standard
  • Mill Diameter  
    1/2
  • Overall Length
    3
  • Pitch
    Variable
  • Shank Diameter  
    1/2

Details

  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    ALtima®
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • End Shape
    Square
  • Finish Coating
    ALtima®
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Helix Style
    Variable
  • Keyway Mill
    No
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    177
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute  
    Spiral
  • Variable Helix
    Yes
  • Variable Index
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)