Motion
17762510AW

MA FORD MFG
17762510AW

17762510AW
MI ITEM #12858060
MFR #17762510AW
List Price$384.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
17762510AW

17762510AW
MI ITEM #12858060
MFR #17762510AW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$384.26/each for your price

Overview

Mfr description
17762510AW 58040 5/8X1.25X3.5 FLAT ALTIM
  • 4 Flute
  • Solid carbide
  • ALtima® Coated
  • Center cutting
  • Available in stub and standard flute lengths
  • 35°/38° Variable helix angle
  • for roughing and finishing applications
  • Square end with corner radius options
  • Weldon shank flat options

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALtima®
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Keyway Mill
    No
  • Helix Angle
    35°-38 °
  • Spiral Cut
    RH
  • Overall Length
    3-1/2
  • Shank Type
    Weldon
  • Length Type
    Standard
  • Series
    177
  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    ALtima®
  • Cutting Direction
    RH
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Helix Style
    Variable
  • Material
    Carbide
  • Variable Helix
    Yes
  • Coolant Delivery
    External
  • Variable Index
    Yes
  • End Shape
    Square
  • Pitch
    Variable
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text