Specifications
Dimensions
- Length of Cut1-1/4
- Mill Diameter5/8
- Overall Length3-1/2
- Shank Diameter5/8
Details
- Cutting DirectionRH
- End TypeCorner Radius
- Finish CoatingALtima®
- Flute DirectionRight Hand
- Flute TypeSpiral
- MaterialCarbide
- Mill MaterialCarbide
- Number Of Flutes4
- Radius Or ChamferRadius
- Series177
- Shank Diameter Toleranceh6
- Shank TypeWeldon
- Single Or Double EndSingle
- Spiral CutRH
- Spiral DirectionRight Hand
- Variable Helixyes
- Variable Indexyes
Overview
Mfr description
17762514AW 58041 5/8X1.25X3.5X.030CR FLA
- 4 flute
- solid carbide
- ALtima® coated
- center cutting
- stub and standard flute length options
- 35° -38° variable helix
- corner radius
- variable pitch
- designed for reduced harmonics at increased feeds and speeds