Motion
177L3150R039N5A

MA FORD MFG
177L3150R039N5A

177L3150R039N5A
MI ITEM #12858132
MFR #177L3150R039N5A
Price$129.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
177L3150R039N5A

177L3150R039N5A
MI ITEM #12858132
MFR #177L3150R039N5A

Mfr description
177L3150R039N5A 18194 8MMX8MMX16MMX101MM
  • 4 flute
  • solid carbide
  • ALtima® coated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.16/each

Specifications

Dimensions

  • Length of Cut  
    16 mm
  • Mill Diameter  
    8 mm
  • Neck Diameter
    7.6 mm
  • Overall Length
    101 mm
  • Shank Diameter  
    8 mm

Details

  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Finish Coating
    ALtima®
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Radius Or Chamfer
    Radius
  • Series
    177L
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Variable Helix
    yes
  • Variable Index
    yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)