Overview
Mfr description
177L4720R157N5A 18178 12MMX24MMX152MMCR
- 4 flute
- solid carbide
- ALtima® coated
- neck relief
- center cutting
- stub and standard flute length options
- 35° -38° variable helix
- corner radius
- variable pitch
- designed for reduced harmonics at increased feeds and speeds
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingALtima®
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Overall Length152 mm
- Shank TypeStraight
- Series177L
- Neck Diameter11.4 mm
- Cutting DirectionRH
- End TypeCorner Radius
- Flute DirectionRight Hand
- Flute TypeSpiral
- MaterialCarbide
- Shank Diameter Toleranceh6
- Single Or Double EndSingle
- Variable Helixyes
- Variable Indexyes
- Radius Or ChamferRadius
- Spiral CutRH
- Spiral DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data